ST
YALE

Escutcheon by Thumbpiece and Handle

  • Item # 5T801
  • My Part #
  • Mfr. Model # 633F-US32D
  • Catalog Page # 1994
  • UNSPSC # 30171512
Escutcheon by Thumbpiece and Handle close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Device Trims


$198.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Exit device trim is prepped to fit Yale 7100, 2100, and 1800 Series exit devices. When an exit device is unlocked, the 6-pin cylinder retracts the latchbolt.

View More

Technical Specs

  • Outside Trim Type Thumbpiece Pull
  • Item Escutcheon Pull w/Lock and Thumbpiece
  • Series 7100/2100/1800
  • Fire Rated Yes
  • Finish Stainless Steel
  • ADA Compliant Yes
  • Type Escutcheon by Thumbpiece and Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products