Skip Content

C3
YALE

Deadbolt Lock,Satin Nickel,12 Button

  • Item # 16V933
  • My Part #
  • Mfr. Model # YRD210-US15
  • Catalog Page # N/A
  • UNSPSC # 46171619
Deadbolt Lock,Satin Nickel,12 Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $256.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® electronic keyless deadbolt eliminates the need for costly, time-consuming rekeying. Electronically programmed seater-resistant deadbolts are excellent for property management applications with 25 individual user codes. Accepts KW-1 keyway and fits door thickness from 1-1/2" to 2-1/4". Simple push-button programming helps eliminate the need for frequent rekeying in property management applications. Includes auto relock, low-battery indicator, lockout and passage modes, 2 keys, and a key override.

View More

Technical Specs

  • Item Electronic Keyless Deadbolt
  • Function Auxiliary with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Steel
  • Finish Satin Nickel
  • Series YRD210
  • Handle Type None
  • Door Thickness 1-1/2" to 2-1/4"
  • Key Override Options KW-1 Keyway
  • Outside Height 5-3/16"
  • Outside Width 2-3/4"
  • Inside Height 6-7/8"
  • Inside Width 2-1/8"
  • Inside Depth 3"
  • Latch Length 1"
  • Latch Front Size 1" x 2-1/4"
  • Backset 1-3/16"
  • Number of Keys 12
  • Timed Entry Allowance 5 to 30 sec.
  • Power Source Battery
  • Battery Life 1 yr.
  • Operating Temp. Range -20 Degrees to 185 Degrees F
  • Event Audit Trail No
  • Max. User Codes 25
  • Grade 2
  • Standards ANSI 156.36
  • Weather Resistant Yes
  • Includes Auto Relock, Low Battery Indicator, Lock Out Mode, Passage Mode, 2 Keys, Key Override
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.