Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
YALE

Deadbolt Lock,Satin Nickel,12 Button

  • Item # 16V930
  • My Part #
  • Mfr. Model # YRD220-US15
  • Catalog Page # N/A
  • UNSPSC # 46171619
Deadbolt Lock,Satin Nickel,12 Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $344.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.84 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® electronic keyless deadbolt eliminates the need for costly, time-consuming rekeying. Electronically programmed seater-resistant deadbolts are excellent for property management applications with 25 individual user codes. Accepts KW-1 keyway and fits door thickness from 1-1/2" to 2-1/4". InTouch® touch screen keypad and trilingual voice-guided system simplifies programming and maintenance. Includes auto relock, low-battery indicator, lockout and passage modes, 2 keys, and a key override.

View More

Technical Specs

  • Item Electronic Keyless Deadbolt
  • Function Auxiliary with Key Override
  • Access Method Touch Screen Keypad
  • Mounting Style Cylindrical
  • Lock Material Steel
  • Finish Satin Nickel
  • Series YRD220
  • Handle Type None
  • Door Thickness 1-3/4" to 2-1/4"
  • Key Override Options KW-1 Keyway
  • Hand Right or Left
  • Outside Height 6-1/16"
  • Outside Width 2-3/4"
  • Inside Height 6-7/8"
  • Inside Width 2-1/8"
  • Inside Depth 3"
  • Latch Length 1"
  • Latch Front Size 1" x 2-1/4"
  • Backset 1-3/8"
  • Number of Keys 12
  • Timed Entry Allowance 5 to 30 sec.
  • Power Source (4) AA Alkaline Batteries
  • Battery Life 1 yr.
  • Operating Temp. Range -20 Degrees to 185 Degrees F
  • Event Audit Trail No
  • Max. User Codes 25
  • Grade 2
  • Standards ANSI 156.36
  • Weather Resistant Yes
  • Includes Auto Relock, Tri Lingual Touchscreen, Low Battery Indicator, Lock Out Mode, Passage Mode, 2 Keys, Key Override
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.