Navigation Menu New

Access My Account, Order History, Lists and more here.

61VG65 08533 UNSPSC # 31162414

FOOTWEAR TRACTION: Ball/Heel/Mid-Sole Footwear Coverage, 7 in x 4 1/2 in x 2 1/4 in, Black, 1 PR

  • Item # 61VG65
  • Mfr. Model # 08533
  • UNSPSC # 31162414
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

FOOTWEAR TRACTION: Ball/Heel/Mid-Sole Footwear Coverage, 7 in x 4 1/2 in x 2 1/4 in, Black, 1 PR

  • Item # 61VG65
  • Mfr. Model # 08533
  • UNSPSC # 31162414
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item FOOTWEAR TRACTION
  • Fits Shoe Size Men's 13 to 15
  • Footwear Coverage Style Ball, Heel, Mid-Sole
  • Suggested Environment Outdoor
  • For Use on Surface Types Ice, Snow
  • Traction Attachment Style Strap-On
  • Gender Unisex
  • Traction Device Dimensions 7 in x 4 1/2 in x 2 1/4 in
  • Traction Material Steel
  • Color Black

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top