TP
YAESU

Handheld Portable Two Way Radio, YAESU Spirit, 200, VHF, Analog, LCD

  • Item # 40JC33
  • My Part #
  • Mfr. Model # FTA750L
  • Catalog Page # N/A
  • UNSPSC # 43191510
Handheld Portable Two Way Radio,  YAESU Spirit,  200,  VHF,  Analog,  LCD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Two Way Radios and Accessories~Handheld Two Way Radios


$740.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Radio Application Aviation
  • Radio Classification General
  • Radio Series YAESU Spirit
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 200
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radio
  • Frequency 108 to 136.975 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant No
  • Length 1-19/64"
  • Width 2-25/64"
  • Height 5-13/64"
  • Battery Type Li-Ion
  • IP Rating X5
  • Navigation Aids VOR/ILS
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 8 hr.
  • Color Black
  • Includes Li-Ion Battery Pack, Charger Cradle AC Charger Cigarette Lighter DC/DC Converter, Antenna, Belt Clip, Headset Adapter Cable, Alkaline Battery Tray and USB Cable
  • Features NOAA Weather Channel Receive, NOAA Weather Alert, Backlit Keypad Display with Dimmer, Loud Audio, 66 Channel WAAS GPS, GPS Logging Operation, Waypoint Navigation, Easy to Operate Menu, PC Programmable
  • Standards FCC
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.