Skip Content
WV
YAESU

FTA-230 Series 250-Channel VHF Analog Aviation Radio

  • Item # 25PJ11
  • Mfr. Model # FTA230
  • Catalog Page # N/A
  • UNSPSC # 43191510
FTA-230 Series 250-Channel VHF Analog Aviation Radio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Two Way Radios

Technical Specs

  • Radio Application Aviation
  • Radio Classification General
  • Radio Series YAESU FTA-230
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 250
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 118.000 to 136.975 MHz, 108.000 to 136.975 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 1-1/8"
  • Width 2-11/32"
  • Height 4-7/64"
  • Selectable Frequencies Yes
  • Battery Type NiMH
  • IP Rating IPX-7
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 8 hr.
  • Color Black
  • Includes Battery, Charger, Charger Cradle, DC Sleeve Charger, Antenna, Headset Cable, Alkaline Battery Case
  • Features Double Conversion Superheterodyne, Programmable Channels
  • Radio Type Handheld
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms