ST
XLERATOR

14-3/8" x 3-3/8" x 26" Stainless Steel Recess Kit, Silver

  • Item # 3DYH4
  • My Part #
  • Mfr. Model # 40502
  • Catalog Page # 1493
  • UNSPSC # 47131707
14-3/8" x 3-3/8" x 26" Stainless Steel Recess Kit, Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Restroom Equipment~Hand Dryer Accessories

$249.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ADA-compliant recess kit adheres to the 4” protrusion ADA guideline in a restroom walkway. It is designed for use with an XLERATOR® hand dryer and helps to keep water off the wall and floor.

View More

Technical Specs

  • Item Recess Kit
  • Color Silver
  • Height 26"
  • Width 14-3/8"
  • Depth 3-3/8"
  • Material Stainless Steel
  • ADA Compliant Yes
  • For Use With Mfr. No. XL-SB
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products