Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

XTEND & CLIMB

Aluminum Telescoping Ladder, 7-5/12 ft. Extended Ladder Height, 300 lb. Load Capacity

  • Item# 2KFG3
  • Mfr. Model# 2KFG3
  • Catalog Page# N/A
  • UNSPSC# 30191501
Aluminum Telescoping Ladder, 7-5/12 ft. Extended Ladder Height, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Telescoping Ladder
  • Extended Ladder Height 7-5/12 ft.
  • ANSI Type IA
  • Material Aluminum
  • Load Capacity 300 lb.
  • Closed Depth 9"
  • Closed Height 2 ft. 3"
  • Closed Width 1 ft. 11"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms