Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
XTEND & CLIMB

Aluminum Folding Step, 58" Overall Height, 375 lb. Load Capacity, Number of Steps: 4

  • Item # 2KFG6
  • Mfr. Model # WT-4
  • Catalog Page # 1071
  • UNSPSC # 30191505
Aluminum Folding Step, 58" Overall Height, 375 lb. Load Capacity, Number of Steps: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $325.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Xtend+Climb® StableStep WT4 Step Stool helps provide stability and strength. This 4-step stool is made from lightweight, industrial-grade aluminum. StableStep features 8-in. deep steps with nonslip tread, which ascend in a stair-like format, and are topped off with a locking bar, making it easy to go up and down. 9.5 foot reach height makes it handy when heavy lifting is need for carrying items in and out of high storage or when talking longer tasks that require secure footing. . When you are done, just fold up the WT4 to its thin profile and stash away. Features durable rubber feet.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 4
  • Overall Height 58"
  • Material Aluminum
  • ANSI Type IAA
  • Load Capacity 375 lb.
  • Top Step Height 35"
  • Top Step Depth 8"
  • Bottom Width 43-1/2"
  • Base Depth 45"
  • Color Silver
  • Closed Depth 6-1/2"
  • Closed Height 59"
  • Weight 26 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.