Skip Content

DV
XTEND + CLIMB

Aluminum Platform Stepladder, 5 ft. 1" Ladder Height, 3 ft. Platform Height, 300 lb.

  • Item # 12M633
  • My Part #
  • Mfr. Model # 12M633
  • Catalog Page # N/A
  • UNSPSC # 30191505
Aluminum Platform Stepladder, 5 ft. 1" Ladder Height, 3 ft. Platform Height, 300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Aluminum utility stepladder is lightweight and modular, with a large standing platform and fold-out tray for optimum utility. Includes a drill holder, paper towel holder, and carrying handle with security lock.

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 5 ft. 1"
  • Platform Width 12"
  • Platform Depth 12"
  • Platform Height 3 ft.
  • Load Capacity 300 lb.
  • Bottom Width 22-3/4"
  • Base Spread 37"
  • Material Aluminum
  • Number of Steps 4
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes Nonslip Tread
  • Standards ANSI
  • Net Weight 10.8 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products