ST
XTEND + CLIMB

Aluminum Folding Step, 66-3/4" Overall Height, 375 lb. Load Capacity, Number of Steps: 5

  • Item # 2KFG7
  • My Part #
  • Mfr. Model # WT-5
  • Catalog Page # 1031
  • UNSPSC # 30191505
Aluminum Folding Step, 66-3/4" Overall Height, 375 lb. Load Capacity, Number of Steps: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $295.02 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Xtend+Climb® StableStep WT5 step stool helps provide stability and strength. This 5-step stool is made from lightweight, industrial-grade aluminum. StableStep features 8-in. deep steps with nonslip tread, which ascend in a stair-like format, and are topped off with a locking bar, making it easy to go up and down. 44.75-in. platform height makes even the tallest reaches easier. Extra-deep steps and top safety bar make it ideal for getting up and down from the rafters with heavy loads. When you are done, just fold up the WT5 to its thin profile and it will stay out of the way until your next challenge. Features durable rubber feet.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 5
  • Overall Height 66-3/4"
  • Material Aluminum
  • ANSI Type IAA
  • Load Capacity 375 lb.
  • Top Step Height 43"
  • Top Step Depth 8"
  • Bottom Width 54-5/8"
  • Base Depth 57"
  • Color Silver
  • Closed Depth 5"
  • Closed Height 69"
  • Includes Antislip Tread
  • Step Tread Ribbed
  • Net Weight 34.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.