ST
XTEND + CLIMB

12 ft. 6" Extended Ladder Height Telescoping Ladder, 225 lb. Load Capacity, 32" Closed Height

  • Item # 2KFF9
  • My Part #
  • Mfr. Model # 770P
  • Catalog Page # 1027
  • UNSPSC # 30191501
12 ft. 6" Extended Ladder Height Telescoping Ladder, 225 lb. Load Capacity, 32" Closed Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $216.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Telescoping Ladder
  • Extended Ladder Height 12 ft. 6"
  • ANSI Type II
  • Material Aluminum
  • Adjustable Increments 12"
  • Load Capacity 225 lb.
  • Closed Depth 4"
  • Closed Height 32"
  • Standards ANSI, OSHA
  • Bottom Width 19"
  • Net Weight 27.0 lb.
  • Rung/Step Spacing 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.