Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

XSORB

Absorbent Mini Sock, 3 x 24 In., PK 24

  • Item# 21LP04
  • Mfr. Model# CSU324-24
  • Catalog Page# N/A
  • UNSPSC# 47131904
Absorbent Mini Sock, 3 x 24 In., PK 24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Absorbent Sock
  • Material Expanded Cellulose Fibers
  • Fluids Absorbed Universal / Maintenance
  • Color White
  • Volume Absorbed Per Pkg. 8 gal.
  • Diameter 3"
  • Length 2 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms