ST
XPLOSENS

Peroxide Detection Test Strips

  • Item # 34CT51
  • My Part #
  • Mfr. Model # 3003
  • Catalog Page # N/A
  • UNSPSC # 46151605
Peroxide Detection Test Strips close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Detectors, Scanners, and Accessories~Explosive Detectors and Neutralizers


$118.50 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Peroxide Detection Test Strips
  • Description/Special Features Test Strips Used to Detect Peroxides in Organic Solvents and Aqueous Solutions, 0-50, 50-100, 100-250, 250-350, 350-500 ppm
  • Number of Tests 50
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • Form Test Strips
  • Length 2-1/2"
  • Width 1/4"
  • Size 50 Strips
  • Shelf Life 9 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

None