Navigation Menu New

Access My Account, Order History, Lists and more here.

34CT57 1005 UNSPSC # 46151605

Peroxide Based Explosives Detector: 100+ Tests

  • Item # 34CT57
  • Mfr. Model # 1005
  • UNSPSC # 46151605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Peroxide Based Explosives Detector: 100+ Tests

  • Item # 34CT57
  • Mfr. Model # 1005
  • UNSPSC # 46151605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Peroxide Based Explosives Detector
  • Description/Special Features Explosives Detection Ink to Test Suspicious Items for Peroxide Based Explosives (TATP/HMTD/Etc)
  • Number of Tests 100+
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • Form Reagent
  • Length 2 3/4 in
  • Width 1/16 in
  • Shelf Life 12 mo

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top