TP
XPLOSENS

Improvised Explosives Detector

  • Item # 34CT55
  • My Part #
  • Mfr. Model # 2001
  • Catalog Page # N/A
  • UNSPSC # 46151605
Improvised Explosives Detector close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Detectors, Scanners, and Accessories~Explosive Detectors and Neutralizers


$882.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Improvised Explosives Detector
  • Description/Special Features Primary Improvised Explosive Compounds: TATP (Triacetone Triperoxide), HMTD (Hexamethylene Triperoxide Diamine), Other Peroxide Based Explosives Chlorate Based Explosives Sprengel Explosives
  • Number of Tests 300+
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • Length 2-1/2"
  • Width 1/4"
  • Shelf Life 12 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms