Navigation Menu New

Access My Account, Order History, Lists and more here.

34CT58 1001 UNSPSC # 46151605

Improvised Explosive Compounds Detector: 100+ Tests

  • Item # 34CT58
  • Mfr. Model # 1001
  • UNSPSC # 46151605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Improvised Explosive Compounds Detector: 100+ Tests

  • Item # 34CT58
  • Mfr. Model # 1001
  • UNSPSC # 46151605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Improvised Explosive Compounds Detector
  • Description/Special Features Nanometric Reagent to Test Suspicious Items for Chlorate/Sprengel Based Explosives/Strong Oxidizers
  • Number of Tests 100+
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • Form Reagent
  • Length 4 in
  • Width 1 in
  • Shelf Life 12 mo

Compliance and Restrictions

Back to Top