Skip Content

ST
XPLORO

Men's Winter Boots, Size: 13, Waterproof: Yes, Lace Up Closure Type, Plain Toe Type

  • Item # 52JG46
  • My Part #
  • Mfr. Model # 5699
  • Catalog Page # N/A
  • Catalog Group # J5434
  • UNSPSC # 46181604
Men's Winter Boots, Size: 13, Waterproof: Yes, Lace Up Closure Type, Plain Toe Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Winter Boots
  • Gender Men's
  • Size 13
  • Waterproof Yes
  • Closure Type Lace Up
  • Toe Type Plain
  • Height 10"
  • Color Brown/Black
  • Upper Material Leather
  • Insulation Type -58 Degrees F Comfort Rated Inner Boot System
  • Shank Material Steel
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Resists Oil
  • Electrical Hazard Rated No
  • Standards ASTM F1677
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.