Skip Content

DV
XPLORO

Men's Bib Overalls, Lining Material: Nylon, Inseam: 32", Fits Waist Size: 44 to 46", Black

  • Item # 46V391
  • My Part #
  • Mfr. Model # FW005-420
  • Catalog Page # 1719
  • Catalog Group # H4967
  • UNSPSC # 46181503
Bib Overalls,Black, Size 46x32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight, durable outerwear is designed to wear in freezer units or outdoors. 420-denier nylon outer shell with a polyurethane coating for extra strength and waterproofing and 200g polyester quilted insulation for warmth. High bib overalls have heavy-duty elastic adjustable suspenders, reinforced ankle cuff, ankle-to-hip weather-tight snap and zipper system, and a front zipper.

View More

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 44 to 46"
  • Inseam 32"
  • Color Black
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms