Skip Content

 
XPLORO

Insulated Coat

Insulated Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Insulated Coat 
  • Gender Men's 
  • Insulated Yes 
  • Color Black 
  • Material Nylon 
  • Lining Material Nylon 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
FW004-420
2X
50 to 52"

$91.05 / each

Enter location to check availability
Catalog Page #  2128 

Price $91.05 / each

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Insulated Yes
  • Size 2X
  • Color Black
  • Material Nylon
  • Fits Chest Size 50 to 52"
  • Lining Material Nylon
FW004-420
3X
54 to 56"

$91.05 / each

Enter location to check availability
Catalog Page #  2128 

Price $91.05 / each

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Insulated Yes
  • Size 3X
  • Color Black
  • Material Nylon
  • Fits Chest Size 54 to 56"
  • Lining Material Nylon
FW004-420
4X
58 to 60"

$91.05 / each

Enter location to check availability
Catalog Page #  2128 

Price $91.05 / each

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Insulated Yes
  • Size 4X
  • Color Black
  • Material Nylon
  • Fits Chest Size 58 to 60"
  • Lining Material Nylon
FW004-420
5X
62 to 64"

$91.05 / each

Enter location to check availability
Catalog Page #  2128 

Price $91.05 / each

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Insulated Yes
  • Size 5X
  • Color Black
  • Material Nylon
  • Fits Chest Size 62 to 64"
  • Lining Material Nylon
FW004-420
L
42 to 44"

$91.05 / each

Enter location to check availability
Catalog Page #  2128 

Price $91.05 / each

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material Nylon
  • Fits Chest Size 42 to 44"
  • Lining Material Nylon
FW004-420
M
38 to 40"

$91.05 / each

Enter location to check availability
Catalog Page #  2128 

Price $91.05 / each

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material Nylon
  • Fits Chest Size 38 to 40"
  • Lining Material Nylon
FW004-420
S
34 to 36"

$91.05 / each

Enter location to check availability
Catalog Page #  2128 

Price $91.05 / each

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material Nylon
  • Fits Chest Size 34 to 36"
  • Lining Material Nylon
FW004-420
XL
46 to 48"

$91.05 / each

Enter location to check availability
Catalog Page #  2128 

Price $91.05 / each

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material Nylon
  • Fits Chest Size 46 to 48"
  • Lining Material Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More