Skip Content

DV
XPLORO

Insulated Coat,XL,Navy,Mens,Insulated

  • Item # 53DD51
  • My Part #
  • Mfr. Model # 34032-XL
  • Catalog Page # N/A
  • UNSPSC # 46181533
Insulated Coat,XL,Navy,Mens,Insulated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Navy
  • Length 42"
  • Insulated Yes
  • Material Nylon and Waterproof
  • Lining Material Fleece
  • Closure Type Zipper and Snap
  • Fabric Weight 21.6 oz.
  • Number of Inside Pockets 1
  • Number of Outside Pockets 7
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms