Skip Content

DV
XPLORO

Hooded Sweatshirt,Blue,XL,Mens

  • Item # 53DD87
  • My Part #
  • Mfr. Model # 37085-XL
  • Catalog Page # N/A
  • UNSPSC # 46181526
Hooded Sweatshirt,Blue,XL,Mens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Blue
  • Fabric Weight 10 oz.
  • Material 100% Acrylic
  • Number of Outside Pockets 2
  • Sleeve Length 37"
  • Length 30"
  • Closure Type Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms