C3
XPLORO

Coverall with Hood, S, Nylon, Navy, Men's, Zipper with Snap

  • Item # 35YP98
  • My Part #
  • Mfr. Model # 22020-RSMLB
  • Catalog Page # N/A
  • Catalog Group # J1422
  • UNSPSC # 46181503
Coverall with Hood,  S,  Nylon,  Navy,  Men's,  Zipper with Snap close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Work Coveralls


$199.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Coverall with Hood
  • Gender Men's
  • Size S
  • Inseam 32"
  • Color Navy
  • Fits Chest Size 34" to 36"
  • Fits Waist Size 28" to 30"
  • Insulated Yes
  • Lining Material Taffeta
  • Material Nylon
  • Hammer Loop No
  • Number of Outside Pockets 3
  • Closure Type Zipper with Snap
  • Fabric Weight 10 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions