Skip Content

TP
XPLORO

Bomber Jacket,Insulated,Black,M

  • Item # 46V380
  • My Part #
  • Mfr. Model # FW004-420
  • Catalog Page # 1719
  • Catalog Group # H4966
  • UNSPSC # 46181533
Bomber Jacket,Insulated,Black,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, durable outerwear is designed to wear in freezer units or outdoors. 420-denier nylon outer shell with a polyurethane coating for extra strength and waterproofing and 200g polyester quilted insulation for warmth. Jacket has knit cuffs to help seal out the weather, fleece collar, 2 front pockets with zippers, and a waterproof inside pocket.

View More

Technical Specs

  • Item Insulated Coat
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Black
  • Insulated Yes
  • Material Nylon
  • Lining Material Nylon
  • Closure Type Zipper with Snap
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.