Skip Content

 
XPLORO

Bib Overalls, Men's, Navy

Bib Overalls, Men's, Navy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bib Overalls 
  • Gender Men's 
  • Inseam 32" 
  • Color Navy 
  • Material Nylon 
  • Number of Outside Pockets
Fits Waist Size
Please Select
Lining Material
Please Select
Closure Type
Please Select

Your Filters:

Clear All
SG_Brand
  • XPLORO 
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Fits Waist Size
Lining Material
Closure Type
Price
Qty
Please use Qty box to add item(s) to cart.
92001-RSMLB
28" to 30"
Nylon Taffeta
Zipper and Snap

$135.30 / each

Enter location to check availability
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 28" to 30"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
FW560
28 to 30"
Nylon
Zipper/Snap

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 28 to 30"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
92001-RMEDB
32" to 34"
Nylon Taffeta
Zipper and Snap

$135.30 / each

Enter location to check availability
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 32" to 34"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
92052-RMEDB
32" to 34"
Nylon Taffeta
Zipper and Snap

$162.75 / each

Enter location to check availability
Catalog Page #  NA

Price $162.75 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 32" to 34"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
FW560
32 to 34"
Nylon
Zipper/Snap

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 32 to 34"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
92052-RLRGB
36" to 38"
Nylon Taffeta
Zipper and Snap

$162.75 / each

Enter location to check availability
Catalog Page #  NA

Price $162.75 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 36" to 38"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
92001-RLRGB
36" to 38"
Nylon Taffeta
Zipper and Snap

$135.30 / each

Enter location to check availability
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 36" to 38"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
FW560
36 to 38"
Nylon
Zipper/Snap

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 36 to 38"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
92052-RXL1B
40" to 42"
Nylon Taffeta
Zipper and Snap

$162.75 / each

Enter location to check availability
Catalog Page #  NA

Price $162.75 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 40" to 42"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
92001-RXL1B
40" to 42"
Nylon Taffeta
Zipper and Snap

$135.30 / each

Enter location to check availability
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 40" to 42"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
FW560
40 to 42"
Nylon
Zipper/Snap

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 40 to 42"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
92001-RXL2B
44" to 46"
Nylon Taffeta
Zipper and Snap

$135.30 / each

Enter location to check availability
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 44" to 46"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
92052-RXL2B
44" to 46"
Nylon Taffeta
Zipper and Snap

$162.75 / each

Enter location to check availability
Catalog Page #  NA

Price $162.75 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 44" to 46"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
FW560
44 to 46"
Nylon
Zipper/Snap

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 44 to 46"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
92001-RXL3B
48" to 50"
Nylon Taffeta
Zipper and Snap

$135.30 / each

Enter location to check availability
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 48" to 50"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
92052-RXL3B
48" to 50"
Nylon Taffeta
Zipper and Snap

$162.75 / each

Enter location to check availability
Catalog Page #  NA

Price $162.75 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 48" to 50"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
FW560
48 to 50"
Nylon
Zipper/Snap

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 48 to 50"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
92001-RXL4B
52" to 54"
Nylon Taffeta
Zipper and Snap

$135.30 / each

Enter location to check availability
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 52" to 54"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
92052-RXL4B
52" to 54"
Nylon Taffeta
Zipper and Snap

$162.75 / each

Enter location to check availability
Catalog Page #  NA

Price $162.75 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 52" to 54"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
FW560
52 to 54"
Nylon
Zipper/Snap

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 52 to 54"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
92001-RXL5B
56" to 58"
Nylon Taffeta
Zipper and Snap

$135.30 / each

Enter location to check availability
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 56" to 58"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon Taffeta
  • Number of Outside Pockets 2
  • Closure Type Zipper and Snap
FW560
56 to 58"
Nylon
Zipper/Snap

$140.55 / each

Enter location to check availability
Catalog Page #  NA

Price $140.55 / each

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 56 to 58"
  • Inseam 32"
  • Color Navy
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 2
  • Closure Type Zipper/Snap
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More