Skip Content

DV
XPAK

White Bubble Mailer, Polyethylene, Width 7-1/4", Length 12", 25 PK

  • Item # 46G212
  • My Part #
  • Mfr. Model # XPAK1-25G
  • Catalog Page # N/A
  • UNSPSC # 44121503
Bubble Mailer,7-1/4 x 12 In,White,PK 25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bubble Mailer
  • Material Polyethylene
  • Lining Polyethylene
  • Color White
  • Width 7-1/4"
  • Length 12"
  • Closure Type Peel Off Adhesive
  • Industry Number 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.