Navigation Menu New

Access My Account, Order History, Lists and more here.

455A71 XL-BW-ECO-1.1N-110-120V UNSPSC # 47131707

Hand Dryer: Integral, BMC, Auto, White, 12 sec Dry Time, 11.3/12.2 Amps, 110 to 120 Volt

  • Item # 455A71
  • Mfr. Model # XL-BW-ECO-1.1N-110-120V
  • UNSPSC # 47131707
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hand Dryer: Integral, BMC, Auto, White, 12 sec Dry Time, 11.3/12.2 Amps, 110 to 120 Volt

  • Item # 455A71
  • Mfr. Model # XL-BW-ECO-1.1N-110-120V
  • UNSPSC # 47131707
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hand Dryer
  • Nozzle Integral
  • Cover Material BMC
  • Dryer Activation Automatic
  • Color White
  • Dry Time 12 sec
  • Voltage 110 to 120
  • Amps 11.3/12.2
  • ADA Compliant No
  • Finish Smooth
  • Air Flow Rate 19,000 lfm
  • Max. Air Temp. 135 Degrees F
  • Mounting Surface
  • Height 12 45/64 in
  • Depth 6 45/64 in
  • Width 11 3/4 in
  • Watts 1240/1450
  • Sound Level dB 68 to 76
  • Standards RoHS, UL/CUL Listed
  • Includes Tamper Proof Wrench
  • Green Environmental Attribute Applicable to LEED Criteria
  • Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration)

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Environmental Transparency Through EPD (Environmental Product Declaration).
Back to Top