Skip Content

TP
XLERATOR

Zinc Diecast, Fixed Nozzle Automatic Hand Dryer, 208 Voltage

  • Item # 20KD90
  • My Part #
  • Mfr. Model # XL-CH-208V
  • Catalog Page # N/A
  • UNSPSC # 47131707
Zinc Diecast, Fixed Nozzle Automatic Hand Dryer, 208 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,049.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-speed hand dryer is designed to completely dry hands while using 80% less energy than conventional hand dryers. It also helps to promote a hygienic restroom environment by eliminating the maintenance and waste of paper towels. A GreenSpecĀ® listed product, this dryer can also help facilities qualify for LEEDĀ® v4 Credits to meet corporate or government sustainability goals.

View More

Technical Specs

  • Item Hand Dryer
  • Nozzle Fixed
  • Cover Material Zinc Diecast
  • Dryer Activation Automatic
  • Color Chrome
  • Dry Time 10 sec.
  • Voltage 208
  • Amps 7
  • ADA Compliant No
  • Finish Chrome Plated
  • Air Flow Rate 19,000 LFM
  • Max. Air Temp. 135 Degrees F
  • Mounting Wall
  • Height 12-11/16"
  • Depth 6-6/16"
  • Width 11-3/4"
  • Watts 1500
  • Sound Level dB 78
  • Standards ADA Compliant, cULus, Made In USA Certified
  • Includes Cover Removal Tool
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.