Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

XENON

Safety Glasses, Blue Mirror, Hard Coat

  • Item# 13D090
  • Mfr. Model# SG-14M
  • Catalog Page# N/A
  • Catalog Group# H1356
  • UNSPSC# 46181802
Safety Glasses,Blue Mirror,Hard Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.06 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elvex Xenon safety glasses represent a design so lightweight that it is easy to forget that you have them on (weight is only 0.8 oz, or 22 grams). Xenon fits smaller faces and female faces very well. This design also is quite stylish and comfortable, and in addition to its good looks Xenon offers a soft rubber nose bridge and colorful rubber inserts on the temples for comfort and a secure grip.

View More

Technical Specs

  • Item Safety Glasses
  • Series Xenon(TM)
  • Gender Women's
  • Lens Color Blue Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Black
  • Frame Material Polycarbonate
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black with Red Accents
  • Temple Style Nonadjustable
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010 (Z87+), CE EN-166
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.