Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

X-DECK BY SAFETEC

Portable Work Platform, Aluminum, Single Access Platform Style, 28" to 70" Platform Height

  • Item# 3GXV9
  • Mfr. Model# 5-36-FM-A
  • Catalog Page# N/A
  • UNSPSC# 30191502
Portable Work Platform, Aluminum, Single Access Platform Style, 28" to 70" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Platforms

Technical Specs

  • Item Portable Work Platform
  • Material Aluminum
  • Platform Style Single Access
  • Platform Height 28" to 70"
  • Load Capacity 2000 lb.
  • Number of Modular Decks 1
  • Base Depth 72"
  • Bottom Width 60"
  • Platform Depth 63"
  • Platform Width 36"
  • Overall Height 5 ft. 10"
  • Handrail Height 43"
  • Number of Steps 5
  • Step Width 17-1/2"
  • Step Depth 2-1/2"
  • Step Tread Perforated
  • Color Natural
  • Finish Mill
  • Standards OSHA 1910.27 and ANSI A14.17
  • Includes Handrail-Four Sides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms