DG
XCLUDER

Vertical Overhead Door Seal,Black,PR

  • Item # 53JU63
  • My Part #
  • Mfr. Model # 162925
  • Catalog Page # N/A
  • UNSPSC # 10191701
Vertical Overhead Door Seal,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Vertical Overhead Door Seal
  • Used For Sealing Gaps Between Double Doors, Single Door and Door Frame
  • Size 2" W x 8 ft. L
  • Material Dark Bronze Aluminum
  • Color Black
  • Features Reinforced EPDM Rubber, Durable Weatherseal, Easy Instalation, Fit Most Common Door Sizes and Types
How can we improve our Technical Specifications?

Compliance and Restrictions

None