DG
XCLUDER

Vertical Overhead Door Seal,Black,PR

  • Item # 53JU56
  • My Part #
  • Mfr. Model # 162921
  • Catalog Page # N/A
  • UNSPSC # 10191701
Vertical Overhead Door Seal,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Vertical Overhead Door Seal
  • Used For Sealing Gaps Between Double Doors, Single Door and Door Frame
  • Size 2" W x 8 ft. L
  • Material Aluminum
  • Color Black
  • Features Reinforced EPDM Rubber, Durable Weatherseal, Easy Instalation, Fit Most Common Door Sizes and Types, Adhesive Application, Weather Strip Flap Inlcuded
How can we improve our Technical Specifications?

Compliance and Restrictions

None