DG
XCLUDER

Rodent Proof Door Sweep, Gold

  • Item # 53JU46
  • My Part #
  • Mfr. Model # 162604
  • Catalog Page # N/A
  • UNSPSC # 10191701
Rodent Proof Door Sweep, Gold close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rodent Proof Door Sweep
  • Used For Under Door Gaps
  • Size 2" W x 3 ft. L
  • Material Aluminum
  • Color Gold
  • Features Residential Door Sweeps, Standard Rubber Gasket, Suitable for Under Door Gaps Up to 3/4", Stainless Steel Sheet Metal Screws Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None