DG
XCLUDER

Rodent Control Fabric Roll, Black

  • Item # 53JU83
  • My Part #
  • Mfr. Model # 162731
  • Catalog Page # N/A
  • UNSPSC # 10191701
Rodent Control Fabric Roll, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rodent Control Fabric Roll
  • Used For Filling Holes and Cracks
  • Size 4" W x 10 ft. L
  • Material Stainless Steel Fibers
  • Color Black
  • Features Seal Holes Permanently, Non-Rust Material, Gloves and Scissors Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None