DG
XCLUDER

Garage Rodent Side Seal, Silver

  • Item # 53JU71
  • My Part #
  • Mfr. Model # 562672
  • Catalog Page # N/A
  • UNSPSC # 10191701
Garage Rodent Side Seal, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Garage Rodent Side Seal
  • Used For Sealing Gaps and Holes Around Garage Doors
  • Size 1-5/8" W x 8 ft. 2" L
  • Material Aluminum
  • Color Silver
  • Features Designed for Commercial and Residential Applications, Easy Installation, 0.05" Thick
How can we improve our Technical Specifications?

Compliance and Restrictions

None