DG
XCLUDER

Dock Leveler Seal, Includes Chain Pull Seal

  • Item # 53JU79
  • My Part #
  • Mfr. Model # 162676
  • Catalog Page # N/A
  • UNSPSC # 24101801
Dock Leveler Seal, Includes Chain Pull Seal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dock Leveler Seal
  • Includes Chain Pull Seal
  • Overall Height 4"
  • Overall Width 1-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None