Skip Content
ST
XCELITE

Tapered Diagonal Cutters,4" Overall Length,7/16" Jaw Width,15/32" Jaw Length,Uninsulated

  • Item # 4CP48
  • My Part #
  • Mfr. Model # MS549JV
  • Catalog Page # N/A
  • UNSPSC # 27112114
ESD Diagonal Cutters,4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Xcelite® tapered diagonal cutter is designed for flush cutting of leads in tight spaces. Spring-style handle allows faster cutting action with reduced user fatigue. Ergonomic, nonslip, cushioned handles.

View More

Technical Specs

  • Item Diagonal Cutters
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Nose Type Tapered
  • Overall Length 4"
  • Jaw Length 15/32"
  • Jaw Width 7/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Cut Flush
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Material Steel
  • Handle Type Ergonomic
  • Handle Color Green
  • Cut Flush
  • Wire Stripper No
  • Material Steel
  • Handle Type Ergonomic
  • Handle Color Green
  • Voltage Rating Not Rated
  • Standards ESD Safety Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Tapered Diagonal Cutters,4 In Overall Length,7/16 In Jaw Width,15/32 In Jaw Length,Uninsulated is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great Product I bought these pliers for one person in the shop after that everyone had to have a pair and when they eventually wear out they want a new pair
Date published: 2012-03-23
  • y_2017, m_9, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4CP48, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.