Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
XCELITE

Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 7/16", Jaw Length: 13/32", ESD Safe: No

  • Item # 31AD30
  • My Part #
  • Mfr. Model # MS545VN
  • Catalog Page # N/A
  • UNSPSC # 27112114
Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 7/16", Jaw Length: 13/32", ESD Safe: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Diagonal Cutting Pliers
  • Item Diagonal Cutting Plier
  • Cut Semi-Flush
  • ESD Safe No
  • Jaw Width 7/16"
  • Nominal Tool Length 4"
  • Jaw Length 13/32"
  • Material Steel
  • Overall Length 4"
  • Voltage Rating 1000V
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated Yes
  • Nose Type Slim Tapered
  • Cutting Capacity/Material 0.025" Copper Wire/0.034" Steel Wire
  • Spring Return Yes
  • Wire Stripper No
  • Jaw Bend 0 Degrees
  • Tip Width 1/16"
  • Max. Jaw Opening 1/8"
  • Handle Type Cushion Grip
  • Handle Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms