Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
XCELITE

Round Nose Plier, 4-1/2" Overall Length, 1" Max. Jaw Opening, Smooth Gripping Surface

  • Item# 6X086
  • Mfr. Model# RN54
  • Catalog Page# 1064
  • UNSPSC# 27112125
Round Nose Plier, 4-1/2" Overall Length, 1" Max. Jaw Opening, Smooth Gripping Surface close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $32.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the XCELITE® ESD electronic pliers for a wide range of electronic assembly requirements. Copper alloy rivet eliminates friction, while copper alloy joint maintains cutting edge and tip alignment. Plastisol, nonslip cushion handles.

View More

Technical Specs

  • Item Round Nose Plier
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe Yes
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • Jaw Bend 0 Degrees
  • Overall Length 4-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Joint Type Solid
  • Gripping Surface Smooth
  • Spring Return No
  • Jaw Length 7/8"
  • Jaw Width 7/16"
  • Tip Width 1/8"
  • Max. Jaw Opening 1"
  • Handle Type Ergonomic
  • Handle Color Green
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Copper Alloy Joint Rivet
  • Standards ESD Safety Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.