Skip Content

ST
XCELITE

ESD Shear Cutter,5" Overall Length,Shear Cut Cutting Action

  • Item # 4CP17
  • My Part #
  • Mfr. Model # 170MN
  • Catalog Page # N/A
  • UNSPSC # 27111506
Shear Cutter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The XCELITE® ESD shear cutter is a low-profile, general-purpose cutter. Features blade by-pass shear cutting action for better cuts with half the effort. Greatly reduced mechanical shock delivered to the work. Static-dissipative grips. Flush cuts soft wire up to 20 AWG (0.8mm).

View More

Technical Specs

  • Item ESD Shear Cutter
  • Cutting Action Shear Cut
  • Overall Length 5"
  • Cutting Capacity Copper 1/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


ESD Shear Cutter,5 In Overall Length,Shear Cut Cutting Action is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from These feel fine in the hand, and appear to be built propely, but when you use them to actually cut something, the blades don't close together. this means instead of cutting, they bend the metal over. On stuff thick enough to resist this bend, they do cut properly, but these feel like a cheap scissors
Date published: 2018-01-19
  • y_2018, m_2, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4CP17, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.