Skip Content

DV
XANTREX

Inverter/Charger,120VAC,12VDC,1500W

  • Item # 52YF63
  • My Part #
  • Mfr. Model # POWERPACK1500
  • Catalog Page # N/A
  • UNSPSC # 32121705
Inverter/Charger,120VAC,12VDC,1500W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Inverters

Technical Specs

  • Item Inverter/Charger
  • Inverter Output Form Modified Sine Wave
  • Inverter Output Voltage 120VAC
  • Inverter Input Voltage 12VDC
  • Nominal Output Power 1500W
  • Peak Output Power 1500W
  • Number of Outlets 1
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection Socket and Post
  • Height 14.80"
  • Width 15.60"
  • Depth 12.30"
  • Case Material Molded High Impact Plastic
  • Includes Cigarette Plug Terminal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms