NC
WOLO

Beep Beep Horn, Electric, Voltage 72

  • Item # 3FHY5
  • My Part #
  • Mfr. Model # 370LC-72/80L2WV
  • Catalog Page # N/A
  • UNSPSC # 25172110
Beep Beep Horn, Electric, Voltage 72 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Exterior~Horns

$44.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.46 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Horn
  • Type Electric
  • Length (In.) 2-1/2
  • Width (In.) 4-3/4
  • Height (In.) 6-1/8
  • Dia. (In.) 5
  • Material Steel
  • Finish Black Painted
  • Mounting Bracket Mount
  • Decibels (dB) 115 @ 1 meter
  • Voltage 72-80 DC
  • For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch
  • For Use On Commercial, Hi-Low Lifts, Industrial Equipment Including Fork Lifts, Inside Or Outside Equipment
  • Includes Short 90 Degrees Mounting Bracketand Heavy-Duty Varistor
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products