Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

72" x 36" x 85" Stainless Steel Wire Shelving Unit, Silver; Number of Shelves: 4

  • Item# 2KPX8
  • Mfr. Model# 2KPX8
  • Catalog Page# 1497
  • UNSPSC# 24102004
72" x 36" x 85" Stainless Steel Wire Shelving Unit, Silver; Number of Shelves: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Shelving Units

Product Details

Industrial wire shelving add-on unit feature shelves that snap into place for easy set-up and repositioning. Tapered split-sleeve securely locks shelf to post. Raised shelf edges prevent roll-off. Posts include levelers to adapt to uneven flooring. Easy-to-clean Type 304 stainless steel resists rust and corrosion.

View More

Technical Specs

  • Item Wire Shelving Unit
  • Wire Shelving Type Starter
  • Wire Shelving Material Stainless Steel
  • Number of Shelves 4
  • Width 72"
  • Depth 36"
  • Height 85"
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1" Increments
  • Color Silver
  • Wire Shelving Finish Stainless Steel
  • Standards NSF
  • Includes 4 Shelves, 4 Posts and S Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms