Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

72" x 24" x 74" Steel Wire Shelving Unit, Silver; Number of Shelves: 4

  • Item# 1APA2
  • Mfr. Model# 1APA2
  • Catalog Page# 1792
  • UNSPSC# 24102004
72" x 24" x 74" Steel Wire Shelving Unit, Silver; Number of Shelves: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $529.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 111.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Shelving Unit
  • Wire Shelving Type Starter
  • Wire Shelving Material Steel
  • Number of Shelves 4
  • Width 72"
  • Depth 24"
  • Height 74"
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1" Increments
  • Color Silver
  • Wire Shelving Finish Chrome Plated
  • Standards NSF
  • Includes 4 Shelves and 4 Posts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Quality is not quite as high as the Nexel brand. Description for parts included is incomplete. The shelving unit also includes steel links to link 2 shelves together. Those are 'S' shaped brackets that are hammered into place. Also includes enough shims for shelving and 2 extra for spares.If ordered with wheels be certain to buy neoprene wheels instead of standard rubber. Ease of rolling will be noticeably better, cost will be worth it.Back to quality- The gauge of the shelving and consistency of manufacture seem to be a little off compared to Nexel. One shelf may go together easily the next may need extra time to put together.. Also i don't perceive the chrome plating to be as thick.If I could suggest one area to cut back on that would reduce price it would be to not make packaging so complex. It is over wrought and I end up with a floor full of plastic separators, 6+ nylon ties, plastic sleeves from the shims and pipes and other loose packing material. I also have to throw away the 'S' connectors which we did not ask for. November 27, 2015
  • 2016-08-28 T04:38:52.810-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1APA2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.