Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Wire Cloth, 316,16 Mesh, 0.0180 dia., 36x48

  • Item# 3GPZ4
  • Mfr. Model# 3GPZ4
  • Catalog Page# N/A
  • UNSPSC# 11162108
Wire Cloth,316,16 Mesh,0.0180 dia.,36x48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 316
  • Finish Plain
  • Mesh Size 16 x 16
  • Mesh Size Range Fine
  • Wire Dia. 0.0180"
  • Opening Size 0.0445"
  • Open Area (%) 50.7
  • Width 36"
  • Length 48"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms