Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DIRECT METALS

Wire Cloth, 316,200 Mesh, 0.0016 dia, 12x24

  • Item # 3GPP9
  • Mfr. Model # 3GPP9
  • Catalog Page # N/A
  • UNSPSC # 11162108
Wire Cloth,316,200 Mesh,0.0016 dia,12x24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Cloth

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 316
  • Finish Plain
  • Mesh Size 200 x 200
  • Mesh Size Range Fine
  • Wire Dia. 0.0016"
  • Opening Size 0.0034"
  • Open Area (%) 46.2
  • Width 12"
  • Length 24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms