WV
WIDIA RUBIG

Corner Chamfer End Mill, K30F-DCF

  • Item # 430C77
  • My Part #
  • Mfr. Model # 422806-000020
  • Catalog Page # N/A
  • UNSPSC # 23172005
Corner Chamfer End Mill, K30F-DCF close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Corner Chamfer End Mills


$16.17 / each

Web Price $22.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.042 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Corner Chamfer End Mill
  • Chamfer Angle 45 Degrees
  • Chamfer Width 0.1mm
  • Length of Cut 6mm
  • Overall Length 57mm
  • Shank Dia. 6mm
  • Helix Angle 45 Degrees
  • Cutting Direction Right Hand
  • List Number 022 322 422
  • End Mill Application Finishing
  • End Mill Style Corner Chamfer
  • Single End/Double End Single End
  • Material Grade - Machining K30F-DCF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.