DV
WIDIA RUBIG

Corner Chamfer End Mill, 8.50mm Milling Dia.

  • Item # 430A93
  • My Part #
  • Mfr. Model # 422862-000085
  • Catalog Page # N/A
  • UNSPSC # 23172005
Corner Chamfer End Mill,  8.50mm Milling Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corner Chamfer End Mill
  • Milling Dia. 8.5mm
  • Chamfer Angle 45 Degrees
  • Chamfer Width 0.2mm
  • Length of Cut 16mm
  • Overall Length 72mm
  • Shank Dia. 10mm
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • List Number 422810 422862
  • End Mill Application Finishing
  • End Mill Style Corner Chamfer
  • Single End/Double End Single End
  • Material Grade - Machining K30F-DCF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms