DV
WIDIA RUBIG

Corner Chamfer End Mill, TiCN

  • Item # 430A31
  • My Part #
  • Mfr. Model # 322806-000035
  • Catalog Page # N/A
  • UNSPSC # 23172005
Corner Chamfer End Mill,  TiCN close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Discontinued Product

Technical Specs

  • Item Corner Chamfer End Mill
  • Finish - Machining TiCN
  • Chamfer Angle 45 Degrees
  • Chamfer Width 0.1mm
  • Length of Cut 7mm
  • Overall Length 57mm
  • Shank Dia. 6mm
  • Helix Angle 45 Degrees
  • Number of Flutes 3
  • Cutting Direction Right Hand
  • List Number 022 322 422
  • End Mill Application Finishing
  • End Mill Style Corner Chamfer
  • Single End/Double End Single End
  • Material Grade - Machining K30F-TiCN
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.