TP
WIDIA METAL REMOVAL

Carbide Bur, Length of Cut 11.10mm, Overall Length 38.10mm, Trade Number SC-41M

  • Item # 429Z82
  • My Part #
  • Mfr. Model # M41303
  • Catalog Page # N/A
  • UNSPSC # 23172001
Carbide Bur,  Length of Cut 11.10mm,  Overall Length 38.10mm,  Trade Number SC-41M close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Deburring Tools - Carbide Burs and Sets~Cylinder Burs SA


$8.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.013 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Carbide Bur
  • Length of Cut 11.1mm
  • Overall Length 38.1mm
  • Trade Number SC-41M
  • Shank Material Carbide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.